1-K PU foam pro B3
		
	For detailed information, other images and documents, please select individual articles from the following table.
1-K PU foam pro B3
1-Component PU Foam for Universal Mounting
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
- Pre-foaming
- Good insulation characteristics
- High thermal and acoustical insulation
- High adhesion to most building materials
- Excellent stability
- Filling joints cracks and gaps in insulating panels and sheets
- Excellently suitable as foam for sealing and connecting precast concrete well shaft rings
- CFC-free & harmless to the ozone layer
Notice
							
						This information is only intended as a recommendation based on our own experience. The use should always perform his own preliminary testing.
Application area
- Installing, fixing and insulating of door and window frames
- Filling and sealing of gaps, joint, openings and cavities
- Connecting of insulation materials and roof construction
- Installing, fixing and insulating of door and window frames
Instructions
				   		- Clean with a cleaning agent, to keep the substrate surfaces completely clean.
- Shake the can for over 1 mins.
- Fill vertical gaps from the bottom up (pay attention to foam expansion).
- Turn off the flow adjustment screw clockwise direction when finishing.
- Before curing, foam can be moved and cleaned with PU cleaner either with the gun or with adapter. Cleaning of the screw adapter with cleaner is recommended.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!